Beli silinder hidrolik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SUN RUN Silinder Hidrolik
    Mulai

    Rp2.999.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  2. SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)
    Mulai

    Rp14.999.900

    SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)
    Deskripsi:
    RSCH-SeriesSingle-Acting, Hollow Plunger Cylinders-Hollow plunger, design allows for both pull and push forces-Low profile and longer strokes fit in the highest space-Withstands full "dead-end" loads-Collar threads for easy fixturing and all collar threads have a cap for protection-Special center tube protect plunger and inner of cylinder increases profile life-Hard chrome plated plunger and inner of barrel resists wear and corrosion-Spring returing-Wiper rings protect the piston, bore and tube from contamination-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models.
    atribut:
    • Cylinder Capacity (t): 30
    • Stroke (mm): 64
    • Cylinder Effective Area (cm²): 46.6
    • Oil Capacity (cm³): 298
    • Collapsed Height (mm): 178.0
    • Extended Height (mm): 242
    • Outside Diameter (mm): 114
    • Cyl. Bore Diameter (mm): 88.9
    • Plunger Diameter (mm): 63.5
    • Base to Advance Port (mm): 22.0
    • Saddle Diameter (mm): 63
    • Saddle Protrusion from Pingr (mm): 9.7
  3. Barton Tools Hydraulic Hand Pump
    Mulai

    Rp869.900

    Barton Tools Hydraulic Hand Pump
    atribut:
    • Working Pressure (Bar): 700
    • Pump System: Single Acting
  4. ROHA Caster PU with Double Brake (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

  5. YUKEN Hydraulic Cylinders CJT210 Type (Silinder Hidrolik)
    Mulai

    Rp20.999.900

    YUKEN Hydraulic Cylinders CJT210 Type (Silinder Hidrolik)
    Deskripsi:
    YUKEN's "CJT" Series Hydraulic Cylinders are provided with many mounting types so that they can be used for wide use of general purpose industrial machines such as machine tools.
  6. TRIPELKA Tempat Sampah/Tong Sampah Tutup Ayun Fiberglass (Dustbin/Trash Bin)
    Mulai

    Rp639.900

  7. Barton Tools Hydraulic Cylinder
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  8. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  9. Enerpac Hydraulic Cylinder (Single Acting)
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Cylinder (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Lightweight, low profile design for use in confined spaces- Baked enamel finish for increased corrosion resistance- Plunger wiper reduces contamination, extending cylinder life- CR-400 coupler and dust cap included on all models- Grooved plunger end with threaded holes for mounting tilt saddles- Plated steel plungers- Single-acting spring return
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Base to Advance Port H (mm): 19
    • Material: Steel
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  10. SUN RUN Silinder Hidrolik Flat
    Mulai

    Rp4.199.900

    SUN RUN Silinder Hidrolik Flat
    Deskripsi:
    RSSM-SeriesSingle-Acting, Low Height, Flat Cylinders-Compact and flat design for use where in a narrow space-Mounting holes permit easy fixturing-Grooved plunger ends require no saddle-Hard Chrome plated plunger and inner of barrel resist wear and corrosion-Maximum sized springs spees piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
    atribut:
    • Base to Advance Port (mm): 19.0
  11. Barton Tools Double Acting Hydraulic Cylinder
    Mulai

    Rp10.999.900

    Barton Tools Double Acting Hydraulic Cylinder
    atribut:
    • Pump System: Double Acting
  12. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  13. ROHA Caster PU Swivel (Kastor PU)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

  14. Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)
    Mulai

    Rp53.999.900

    Enerpac Hand Pump & Hydraulic Ram SCR Series Set (Pompa Manual Set)
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 27121602
    • Cylinder Series: SCR
    • Cylinder Type: General Purpose
    • Maximum Pressure (psi): 10000
    • Pump Type : Hand
    • Single Acting/Double Acting: Single Acting
  15. Enerpac Hydraulic Cylinder 10 Ton (Single Acting)
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Cylinder 10 Ton (Single Acting)
    Deskripsi:
    Product Lines : Industrial Tools- Unique GR2 Bearing Design, reduces wear, extending life- Base mounting holes enable easy fixturing- Designed for use in all positions- High strength alloy steel for durability- Redesigned cylinder thread protector for ease of use- Heavy-duty, pretensioned spring improves retraction speed- Baked enamel finish for increased corrosion resistance- CR-400 coupler and dust cap included on all models- Plunger wiper reduces contamination, extending
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Capacity Class (tonnage): 10
    • Maximum Cylinder Capacity Advance (kN): 101
    • Base Mounting Holes Thread Depth Z (mm): 12
    • Base to Advance Port H (mm): 19
    • Collar Thread Length X (mm): 27
    • Collar Thread W (inch): 2 1/4-14UN
    • Cylinder Bore Diameter E (mm): 42.8
    • Cylinder Effective Area Advance (cm²): 14.4
    • Material: Steel
    • Plunger Diameter F (mm): 38.1
    • Plunger Type: Solid
    • Return Type: Single-Acting, Spring Return
    • Surface Treatment: Paint
  16. RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp42.900

    RHJ-TW Wheel Polyurethane 03 PUR (Roda PU)
    atribut:
    • Spacing Hole (mm): 9
    • Hole Size (mm) X x Y: 80x45; 70x45
  17. SUN RUN SQB 3/8UM + Hose 1.8m + Pressure Gauge 2.5inch c/w Adapter Gauge
    Mulai

    Rp3.999.900

    SUN RUN SQB 3/8UM + Hose 1.8m + Pressure Gauge 2.5inch c/w Adapter Gauge
    Deskripsi:
    Include : - Hose - Coupler - Presure Gauge - Adapter Gauge
    atribut:
    • Pressure Gauge Size (inch): 2.5
    • Hose Length (m): 1.8
    • Set Contents: Hose, Coupler, Presure Gauge, Adapter Gauge
Daftar Harga silinder hidrolik Terbaru October 2026
SUN RUN Silinder HidrolikRp2.999.900
Barton Tools Single Acting Low-Height Hydraulic CylindersRp1.699.900
SUN RUN Hydraulic Hollow Cylinder (Silinder Hidrolik)Rp14.999.900
Barton Tools Hydraulic Hand PumpRp869.900
ROHA Caster PU Fixed (Kastor PU)Rp16.900
ROHA Caster PU with Double Brake (Kastor PU)Rp24.900
KRISBOW Hydraulic Scissor Lift (Troli Lift Meja Hidrolik)Rp6.399.900
YUKEN Hydraulic Cylinders CJT210 Type (Silinder Hidrolik)Rp20.999.900
TRIPELKA Tempat Sampah/Tong Sampah Tutup Ayun Fiberglass (Dustbin/Trash Bin)Rp639.900
Barton Tools Hydraulic CylinderRp1.799.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait